This item is Discontinued.

This item is Discontinued.
Vessel Sink Faucet, Oil Rubbed Bronze (Discontinued)
Mfr #
KB1425GL
Zoro #
G3916018
UPC # 663370079078
Country of Origin Taiwan, Province of China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1425GL
- Zoro #
- G3916018
- UPC #
- 663370079078
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- ADA Compliant
- true
- Item
- Vessel Faucet
- Material
- Brass
- Valve Type
- Stainless Steel Ball Type Cartridge
- Handle Style
- Lever
- Collection
- Georgian
- Item Weight (lbs)
- 4.04
- Installation Type
- Vessel
- Faucet Centers
- 0
- Drain Included
- No
- Faucet Holes
- 1
- Pullout Spray
- false
- Sidespray
- false
- Handles Included
- true
- Share H&C Handle Item#
- KBH3405GL
- Shared H&C Cartridge Item#
- KBRP521C
- Spout Flow Rate (GPM)
- 1.2
- Theme
- Traditional
Dimensions
- Item Length (Inch)
- 12.25
- Max Deck Thickness
- 1.25
- Item Height (Inch)
- 6
- Item Width (Inch)
- 6.13
Description
The whimsical design of this faucet is intended to catch eyes. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Georgian Vessel Sink Faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.