This item is Discontinued.

This item is Discontinued.
Vessel Sink Faucet, Oil Rubbed Bronze (Discontinued)
Mfr #
KB3425PL
Zoro #
G3925364
UPC # 663370079191
Country of Origin Taiwan, Province of China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB3425PL
- Zoro #
- G3925364
- UPC #
- 663370079191
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- ADA Compliant
- true
- Item
- Vessel Faucet
- Material
- Brass
- Valve Type
- Stainless Steel Ball Type Cartridge
- Handles Included
- true
- Item Weight (lbs)
- 5.51
- Installation Type
- Vessel
- Faucet Centers
- 0
- Pullout Spray
- false
- Faucet Holes
- 1
- Spout Flow Rate (GPM)
- 1.2
- Shared H&C Cartridge Item#
- KBRP521C
- Handle Style
- Lever
- Theme
- Traditional
- Drain Included
- No
- Share H&C Handle Item#
- KBH3405PL
- Sidespray
- false
- Collection
- Victorian
Dimensions
- Item Height (Inch)
- 2.25
- Max Deck Thickness
- 1.25
- Item Width (Inch)
- 6.13
- Item Length (Inch)
- 14.38
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its sturdy brass construction are guaranteed to glamorize your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.