This item is Discontinued.

Kingston Brass VWP2522B1 25" Ceramic Console Sink (1-Hole), White/Chrome VWP2522B1

This item is Discontinued.

Kingston Brass

VWP2522B1 25" Ceramic Console Sink (1-Hole), White/Chrome (Discontinued)

Mfr # VWP2522B1
Zoro # G3081744
UPC # 663370846274
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VWP2522B1
Zoro #
G3081744
UPC #
663370846274
Country of Origin
China
Item
Console Sink
Color
White/Chrome
Weight
63.65
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Quadras
Finish
White/Chrome
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base and tempered glass shelf, Single pre-drilled faucet hole, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Material
Ceramic;Steel;Glass
Prop 65 Label
false
Item Weight (lbs)
63.65
Number of Basins
Single Bowl
Faucet Centers
0
Installation Type
Console
Theme
Modern
Overflow Hole Included
true
Warranty
1
Drain Placement
Rear
Faucet Mount
Single Hole
Share H&C Handle Item#
No Handle
Faucet Holes
1
Handing
Single Bowl
Overflow Location
Rear
Drain / Strainer Included
No
UPC/CUPC Certified
false
Faucet Included
No

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (1-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.