This item is Discontinued.

Kingston Brass VWP3122W4B2 31" Ceramic Console Sink (4", 3-Hole), White/Polished Brass VWP3122W4B2

This item is Discontinued.

Kingston Brass

VWP3122W4B2 31" Ceramic Console Sink (4", 3-Hole), White/Polished Brass (Discontinued)

Mfr # VWP3122W4B2
Zoro # G3084438
UPC # 663370846762
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VWP3122W4B2
Zoro #
G3084438
UPC #
663370846762
Country of Origin
China

Dimensions

Width
22.06
Length
31.13
Height
31.25
Item Width (Inch)
22.06
Item Length (Inch)
31.13
Item Height (Inch)
31.25
Depth to Overflow (Inch)
3.75

Details

Item
Console Sink
Color
White/Polished Brass
Weight
75.4
Includes
Sink Basin;Console Legs
Collection
Quadras
ADA Compliant
false
Finish
White/Polished Brass
Material
Ceramic;Steel;Glass
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base and tempered glass shelf, 4-inch centerset pre-drilled faucet holes, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
Installation Type
Console
Overflow Hole Included
true
UPC/CUPC Certified
false
Prop 65 Label
false
Overflow Location
Rear
Share H&C Handle Item#
No Handle
Faucet Included
No
Drain / Strainer Included
No
Warranty
1
Theme
Modern
Drain Placement
Rear
Number of Basins
Single Bowl
Faucet Centers
4
Item Weight (lbs)
75.4
Faucet Mount
Centerset
Faucet Holes
3
Handing
Single Bowl

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (4-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.