Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC419T5
  • Zoro # G0837927

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC419T5
Zoro #
G0837927
UPC #
663370095597
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-3/4"
Item Width (Inch)
10
Item Height (Inch)
8
Item Length (Inch)
10.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Metal
Material
Brass
Pullout Spray
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Faucet Centers
3-3/8" Adjustable Center
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
No
Hose Included
true
CEC Certified
true
Sidespray
false
Handshower Included
Yes
DOE Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Drain Included
No
Item Weight (lbs)
8.06
Handles Included
true

Description

CC419T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.