This item is Discontinued.

Kingston Brass Widespread Kitchen Faucet, Brushed Nickel/Polished Brass KB1799PLLS

This item is Discontinued.

Kingston Brass

Widespread Kitchen Faucet, Brushed Nickel/Polished Brass (Discontinued)

Mfr # KB1799PLLS
Zoro # G3941132
UPC # 663370027673
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB1799PLLS
Zoro #
G3941132
UPC #
663370027673
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Spout Flange Item#
KBSF1792
Tee Item#
KBTEE1791
Pullout Spray
false
Share H&C Handle Item#
KBH1609PL
Shared H&C Cartridge Item#
KBRP101C
Collection
Heritage
Installation Type
Deck Mount
Handle Style
Lever
Theme
Traditional
Sidespray
false
Pulldown Spray
false
Faucet Holes
3
Drain Included
No
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
6.98
Faucet Centers
8 to 16
Handles Included
true

Dimensions

Item Width (Inch)
9.06
Item Height (Inch)
9.38
Item Length (Inch)
8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.