This item is Discontinued.

Kingston Brass Widespread Kitchen Faucet, Polished Brass KB1792TALBS

This item is Discontinued.

Kingston Brass

Widespread Kitchen Faucet, Polished Brass (Discontinued)

Mfr # KB1792TALBS
Zoro # G3934455
UPC # 663370278396
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB1792TALBS
Zoro #
G3934455
UPC #
663370278396
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Handles Included
true
Theme
Traditional
Faucet Centers
8 to 16
Cold Handle Item#
KSH7612TALC
Faucet Holes
4
Item Weight (lbs)
2.43
Kitchen Sprayer#
KBSPR2
Sidespray
true
Installation Type
Deck Mount
Spout Flange Item#
KBSF1792
Drain Included
No
Collection
Tudor
Hose Included
true
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTEE1791
Hot Handle Item#
KSH7612TALH
Pulldown Spray
false

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble.

Ratings & reviews