Shop KINGSTON BRASS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic, Left
Mfr # XVTPN603020L
Zoro # G0866225
product price:Â
$
693.99
/ea
Key Features
Length
60"
Width
30"
Color
White
Material
Acrylic
Height
20.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTPN603020L
- Zoro #
- G0866225
- UPC #
- 663370498091
- Country of Origin
- China
Dimensions
- Length
- 60"
- Width
- 30"
- Height
- 20.25"
Details
- Item
- XVTPN603020L 60" Acrylic Drop In Tub w/R
- Color
- White
- Material
- Acrylic
- Drain Location
- Left
Description
XVTPN603020L 60 In. Acrylic Drop In Tub w/R