Shop KINGSTON BRASS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
XVTPN603220R 60" Acrylic DropIn Tub w/Re, 60" L, 32" W, White, Acrylic, Right
Mfr # XVTPN603220R
Zoro # G0866286
product price:Â
$
729.99
/ea
Key Features
Length
60"
Width
32"
Color
White
Material
Acrylic
Height
20.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTPN603220R
- Zoro #
- G0866286
- UPC #
- 663370498084
- Country of Origin
- China
Dimensions
- Length
- 60"
- Width
- 32"
- Height
- 20.5"
Details
- Item
- XVTPN603220R 60" Acrylic DropIn Tub w/Re
- Color
- White
- Material
- Acrylic
- Drain Location
- Right
Description
XVTPN603220R 60 In. Acrylic DropIn Tub w/Re
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.