39 x 5 in. Everedge Lawn Edging; Slate - Pack of 5

  • Mfr # eveds5

  • Zoro # G204069633


product price:  $154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
eveds5
Zoro #
G204069633
UPC #
-
Country of Origin
China

Description

The pack contains 5 sections of EverEdge. Total length is 16 1/4 ft per pack, Total length is 16 1/4 ft per pack. There are no separate stakes or parts to come section locks permanently into the next. Powder coated brown, so it looks like the ground. Its made in England and is the edging of choice for their manicured lawns. Curves, circles or sharp angles can be pre-formed by bending over a wooden edge. Once you have made a neat edge place a block of wood on top of EverEdge and hammer into the ground to 0. 5 inch below your cut grass level. Link EverEdge by locking onto the previous piece

Features
  • Festive garden feature with your own choice of different colored wine bottles
  • Our special design is made from sturdy steel
  • Curves and branches like a tree and the surface is textured
  • Pack of 5
Specifications
  • Color: Slate
  • size: 39" x 5"
  • Dimensions: 0.625" H x 9" W x 40" L
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.