
Black Metal Floor Sign Holder 52 in. H X 10 in. W X 14 in. L
Mfr # 150214B-107414
Zoro # G505267561
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Length
14 in
Height
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150214B-107414
Zoro #
G505267561
UPC #
810145030424
Country of Origin
United States
Dimensions
Width
10 in
Length
14 in
Height
52 in
Details
Item
Sign Holder
Color
Black
Material
Metal
Description
Each case comes with: 2 sign frames, 2 straight posts, 2 angled posts and 2 square bases. ACRYLIC REPLACEMENT SKU 9624404
- • Adjustable 52"-80" high.
- • Signage for pallet.
- • Hanging sign protector.
- • Includes acrylic sign holder 11 in. W X 8-1/2 in. H.
- • ACRYLIC REPLACEMENT SKU 9624404
- • BX/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.