Shop KIPP
Create Account
Adjustable Handle With Push Button, Size: 4, 1/2-13X20, Plastic Black, Comp: Steel, Button: Red
- Mfr # K0269.714A5X20
- Zoro # G4438758
product price:Â
$
9.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0269.714A5X20
- Zoro #
- G4438758
- UPC #
- -
- Country of Origin
- Germany
- Item
- Handle,Push Button,Adjustable,1/2 x 20mm
Description
Handle,Push Button,Adjustable,1/2 x 20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.