Shop KIPP
See all product information
Create Account
Adjustable Tension Levers low profile, internal thread, 0 Degree, metric
- Mfr # K0114.1081
- Zoro # G4589989
product price:
$
26.99
/ea
Key Features
Thread Size
M8
Material
Steel/Plastic
Type
Low Profile Adjustable Tension Lever
Finish
Black Oxide
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0114.1081
- Zoro #
- G4589989
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
Details
- Material
- Steel/Plastic
- Type
- Low Profile Adjustable Tension Lever
- Finish
- Black Oxide
- Measurement Type
- Metric
- Thread Style
- Internal Thread
Description
Tension Lever Flat Size: 1 M08, A=102, Form: 0° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.