Shop KIPP
See all product information
Create Account
Adjustable Tension Levers, with external thread, metric, 0 Degree
- Mfr # K0108.1122X15
- Zoro # G4601030
product price:
$
25.49
/ea
Key Features
Thread Size
M10x15
Material
Steel/Plastic
Type
Adjustable Tension Lever
Thread Type
External Thread
Finish
Black Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0108.1122X15
- Zoro #
- G4601030
- UPC #
- -
- Country of Origin
- Germany
- Material
- Steel/Plastic
- Type
- Adjustable Tension Lever
- Thread Type
- External Thread
- Finish
- Black Powder-Coated
Description
Tension Lever Size: 1 M12X15, A=92, Form: 0° Steel, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.