Leveling Set With Locknut, Standard, D=33 Stainless Steel, D2= 70
- Mfr # K0693.029301
- Zoro # G7341120
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
33.00mm
Use with Screw Size
M30
Bolt Thread Size
M50x1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0693.029301
- Zoro #
- G7341120
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Center Hole Dia.
- 33.00mm
- Use with Screw Size
- M30
- Bolt Thread Size
- M50x1.5
- Bolt Outside Dia.
- 70.00mm
- Min. Bolt Height
- 77.00mm
- Max. Bolt Height
- 106.00mm
- Spanner Notch Width
- 6 mm
- Spanner Notch Depth
- 2.5 mm
- Shoulder Height
- 11 mm
- Bolt Height - Minimum
- 77 mm
- Bolt Height - Maximum
- 106 mm
- Compatible Screw Size
- M30
- Overall Diameter
- 70 mm
- Center Hole Diameter
- 33 mm
Details
- Item
- Adjustment Bolt
- Bolt Material
- Stainless Steel
- Bolt Finish
- Bright (Uncoated)
- Max. Down Force
- 225 kN
- Finish
- Uncoated
- Material
- Stainless Steel
- Down Force - Maximum
- 225 kN
- Shell Material
- Stainless Steel
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 33.00mm, Use with Screw Size M30, Bolt Thread Size M50x1.5, Bolt Outside Dia. 70.00mm, Min. Bolt Height 77.00mm, Max. Bolt Height 106.00mm, Shoulder Height 11 mm, Spanner Notch Width 6 mm, Spanner Notch Depth 2.5 mm, Max. Down Force 225 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.