M10-1.50 x 30 mm Round Machine Screw, Polished Stainless Steel
- Mfr # K1329.10X30
- Zoro # G102197261
product price:Â
$
15.15
/ea
Key Features
Round Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1329.10X30
- Zoro #
- G102197261
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Head Type
- Round
- Material
- Stainless Steel
- Finish
- Polished
- Item
- Machine Screw
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 30 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.