This item is Discontinued.

This item is Discontinued.
Ball lock pin, cast zinc handle (Discontinued)
Mfr #
K0793.103510025
Zoro #
G4605897
Country of Origin Germany
Category Detent, Lock, Pop And Plunger Pins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0793.103510025
- Zoro #
- G4605897
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shaft Length
- 33.9 mm
- Diameter
- 52.2 mm
- Shaft Width
- 10 mm
Details
- Item
- Ball Lock Pin
- Material
- Stainless Steel
Description
Ball Lock Pin With L-Grip, D1=10, L=25, L1=8,9, L5=33,9, Stainless Steel, Components: Zinc. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.