Cam Lever Adj. S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.15111A2X20

  • Zoro # G3626497


product price:  $25.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Material
Cast aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.15111A2X20
Zoro #
G3626497
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
1/4"-20
Screw Length
20.00mm
Width
0.83
Handle Length
70.4 mm
Center Height - Maximum
14.5 mm
Thread Length
20 mm
Handle Width
15 mm
Clamped Height
22 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Style
Adjustable
Components
Stainless Steel
Type
Adjustable
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Handle Material
Aluminum
Components Material
Stainless Steel
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
4 kN
Thread Material
Stainless Steel
Clamping Distance
1.2 mm
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 1/4 In.-20, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.