Cam Lever Adjustable S0 M05X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.0511105X30

  • Zoro # G5567707


product price:  $20.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.0511105X30
Zoro #
G5567707
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Matching Eyebolt Size
1/2-13
Thread Size
M5
Screw Length
30.00mm
Screw Size
30mm
Width
18mm
Handle Length
52.3 mm
Handle Width
13 mm
Clamped Height
17 mm
Thread Length
30 mm
Center Height - Maximum
11.2 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Material
Cast aluminum
Color
Black
Handle Material
Aluminum
Standards
RoHS
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Components Material
Stainless Steel
Clamping Distance
1 mm
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.