Cam Lever Adjustable S1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.1511105X50
Zoro # G3596494
product price:Â $24.29
/eaKey Features
Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
0.83
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0006.1511105X50
Zoro #
G3596494
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
21.5 mm
Overall Length
79.2 mm
Width
0.83
Screw Length
50.00mm
Thread Size
M5
Handle Width
15 mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Thread Length
50 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.