Cam Lever Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.05011A0X20

  • Zoro # G6127326


product price:  $11.75
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Type
Internal Threads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.05011A0X20
Zoro #
G6127326
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
20.00mm
Thread Size
#10-24
Width
18mm
Handle Width
13 mm
Center Height - Maximum
11.2 mm
Handle Length
52.3 mm
Clamped Height
17 mm
Thread Length
20 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Features
Stainless Steel Hinge Pin
Thread Standard
UNC
Standards
EN AC-46200, RoHS
Color
Black
Components Material
Steel
Handle Material
Aluminum
Finish - Machining
Powder Coated
Measurement System
Inch
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.