Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.1511105X40

  • Zoro # G6210513


product price:  $20.35
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
21.5mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.1511105X40
Zoro #
G6210513
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Thread Size
M5
Screw Length
40.00mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Thread Length
40 mm
Handle Width
15 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Components Material
Stainless Steel
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Color
Black
Finish - Machining
Powder Coated
Measurement System
Metric
Clamping Distance
1.2 mm
Clamping Force - Maximum
4 kN
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.