Cam Lever Size: 2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.2511110X50

  • Zoro # G6082921


product price:  $22.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Screw Length
50.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.2511110X50
Zoro #
G6082921
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
50.00mm
Width
33.2mm
Thread Size
M10
Center Height - Maximum
18 mm
Handle Length
96 mm
Clamped Height
28.5 mm
Thread Length
50 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Color
Black
Handle Material
Aluminum
Components Material
Stainless Steel
Features
Stainless Steel Hinge Pin
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Force - Maximum
8 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.