Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.9511103X10

  • Zoro # G6218161


product price:  $16.69
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Material
Cast aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.9511103X10
Zoro #
G6218161
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
M3
Width
18mm
Screw Length
10.00mm
Handle Width
11.5 mm
Clamped Height
13 mm
Center Height - Maximum
9 mm
Handle Length
36.2 mm
Thread Length
10 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Components Material
Stainless Steel
Features
Stainless Steel Hinge Pin
Color
Black
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Handle Material
Aluminum
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
1.5 kN
Clamping Distance
1 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.