
Camrail Bolt, M6 Thrd Sz, 25 mm L, Hammer-Head Head, Steel, Zinc Plated Finish
Mfr # K1029.0806015X25
Zoro # G002065349
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
System of Measurement
Metric
Thread Size
M6
Material
Steel
Fastener Finish
Zinc Plated
Material Grade/Class
Grade 8.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K1029.0806015X25
Zoro #
G002065349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6
Fastener Length
25 mm
Details
System of Measurement
Metric
Material
Steel
Fastener Finish
Zinc Plated
Material Grade/Class
Grade 8.8
Head Style
Hammer-Head
Thread Direction
Right Hand
Thread Type
Unified Thread
Item
Camrail Bolt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.