This item is Discontinued.

This item is Discontinued.
Class 8.8, M12 Hex Head Cap Screw, Black Oxide Steel, 30 mm L (Discontinued)
Mfr #
K0871.12X30
Zoro #
G602058970
Country of Origin Taiwan, Province of China
Category Hex Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0871.12X30
- Zoro #
- G602058970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M12
- Fastener Length
- 30 mm
- Head Width
- 19 mm
- Head Height
- 7.5 mm
- Thread Length
- 30 mm
- Head Dia.
- 19 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.