Shop KIPP
See all product information
Create Account
Leveling Set, Low Version, D=9 Carbon Steel, D2= 32
- Mfr # K0694.0508
- Zoro # G7341297
product price:Â
$
50.35
/ea
Key Features
Bolt Material
Steel
Bolt Finish
Zinc Plated
Center Hole Dia.
9.00mm
Use with Screw Size
M8
Bolt Thread Size
M20x1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0694.0508
- Zoro #
- G7341297
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Center Hole Dia.
- 9.00mm
- Use with Screw Size
- M8
- Bolt Thread Size
- M20x1
- Bolt Outside Dia.
- 32.00mm
- Min. Bolt Height
- 18.00mm
- Max. Bolt Height
- 23.00mm
- Spanner Notch Depth
- 2 mm
- Shoulder Height
- 6 mm
- Spanner Notch Width
- 4 mm
- Compatible Screw Size
- M8
- Center Hole Diameter
- 9 mm
- Bolt Height - Maximum
- 23 mm
- Overall Diameter
- 32 mm
- Bolt Height - Minimum
- 18 mm
Details
- Item
- Adjustment Bolt
- Bolt Material
- Steel
- Bolt Finish
- Zinc Plated
- Max. Down Force
- 65 kN
- Finish
- Trivalent Blue Passivate
- Material
- Carbon Steel
- Down Force - Maximum
- 65 kN
- Shell Material
- Carbon Steel
Description
Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 9.00mm, Use with Screw Size M8, Bolt Thread Size M20x1, Bolt Outside Dia. 32.00mm, Min. Bolt Height 18.00mm, Max. Bolt Height 23.00mm, Shoulder Height 6 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 65 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.