Leveling Set, Low Version, D=9 Stainless Steel, D2= 32
- Mfr # K0694.05081
- Zoro # G7341251
product price:Â
$
60.25
/ea
Key Features
Bolt Material
Stainless Steel
Bolt Finish
Bright (Uncoated)
Center Hole Dia.
9.00mm
Use with Screw Size
M8
Bolt Thread Size
M20x1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0694.05081
- Zoro #
- G7341251
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Center Hole Dia.
- 9.00mm
- Use with Screw Size
- M8
- Bolt Thread Size
- M20x1
- Bolt Outside Dia.
- 32.00mm
- Min. Bolt Height
- 18.00mm
- Max. Bolt Height
- 23.00mm
- Spanner Notch Width
- 4 mm
- Spanner Notch Depth
- 2 mm
- Shoulder Height
- 6 mm
- Bolt Height - Minimum
- 18 mm
- Overall Diameter
- 32 mm
- Bolt Height - Maximum
- 23 mm
- Compatible Screw Size
- M8
- Center Hole Diameter
- 9 mm
Details
- Item
- Adjustment Bolt
- Bolt Material
- Stainless Steel
- Bolt Finish
- Bright (Uncoated)
- Max. Down Force
- 43.4 kN
- Finish
- Uncoated
- Material
- Stainless Steel
- Down Force - Maximum
- 43.4 kN
- Shell Material
- Stainless Steel
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 9.00mm, Use with Screw Size M8, Bolt Thread Size M20x1, Bolt Outside Dia. 32.00mm, Min. Bolt Height 18.00mm, Max. Bolt Height 23.00mm, Shoulder Height 6 mm, Spanner Notch Width 4 mm, Spanner Notch Depth 2 mm, Max. Down Force 43.4 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.