This item is Discontinued.

This item is Discontinued.
Disc Handwheel, Thermoset, Hub SS, D1= 140 mm, Pilot Bore D2= 14 mm, Size: 3, Form: E, Without Grip (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0165.3140X14
- Zoro #
- G6185735
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3
- Outside Diameter
- 140 mm
- Inside Diameter
- 14 mm
Details
- Material
- Duroplastic/Stainless Steel
- Style
- E - Thru Bore Hole
- Item
- Handwheel,disc duroplast,OD 140mm,Bre 14
Description
Handwheel,disc duroplast,OD 140mm,Bre 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.