This item is Discontinued.

This item is Discontinued.
Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 140 mm, Form E Reamed Bore D2= 0.5", Revol. Grip (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0164.1140XCP
- Zoro #
- G6185394
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 140 mm
- Inside Diameter
- 0.5 in
Details
- Item
- Handwheel,disc duroplast,OD 140mm,Bre 0.
- Style
- E - Thru Bore Hole
- Material
- Duroplastic/Steel
- Measurement Type
- Inch
Description
Handwheel,disc duroplast,OD 140mm,Bre 0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.