This item is Discontinued.

This item is Discontinued.
Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form D Pilot Hole D2= 10 mm, Revol. Grip (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0164.2160X10
- Zoro #
- G6185306
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inside Diameter
- 10 mm
- Outside Diameter
- 160 mm
Details
- Item
- Handwheel,disc duroplast,OD 160mm,pilot
- Material
- Duroplastic/Stainless Steel
- Style
- D - Pilot Hole
- Measurement Type
- Metric
Description
Handwheel,disc duroplast,OD 160mm,pilot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.