Double-End Threaded Stud, M27-3mm Thread to M27-3mm Thread, 200 mm, Steel, Black Oxide
- Mfr # K0697.27200
- Zoro # G202200632
product price:Â
$
58.65
/ea
Key Features
Thread Coverage
Partially
Thread Size A
M27-3mm
Thread Size B
M27-3mm
Thread Length A
39 mm
Thread Length B
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0697.27200
- Zoro #
- G202200632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size A
- M27-3mm
- Thread Size B
- M27-3mm
- Thread Length A
- 39 mm
- Thread Length B
- 125 mm
- Length
- 200 mm
- Overall Length
- 200 mm
Details
- Item
- Double-End Threaded Stud
- Thread Coverage
- Partially
- Threaded Rod Material
- Steel
- Threaded Rod Material Grade
- Class 8.8
- Threaded Rod Thread Type
- Metric Coarse
- Thread Pitch
- 3
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Threaded Rod Finish
- Black Oxide
- Meets/Exceeds
- DIN 6379
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.