Shop KIPP
See all product information
Create Account
Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 125 mm, Steel, Black Oxide
- Mfr # K0697.08125
- Zoro # G902200659
product price:Â
$
12.25
/ea
Key Features
Thread Coverage
Partially
Thread Size A
M8-1.25mm
Thread Size B
M8-1.25mm
Thread Length A
11 mm
Thread Length B
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0697.08125
- Zoro #
- G902200659
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size A
- M8-1.25mm
- Thread Size B
- M8-1.25mm
- Thread Length A
- 11 mm
- Thread Length B
- 75 mm
- Length
- 125 mm
- Overall Length
- 125 mm
Details
- Item
- Double-End Threaded Stud
- Thread Coverage
- Partially
- Threaded Rod Material
- Steel
- Threaded Rod Material Grade
- Class 10.9
- Threaded Rod Thread Type
- Metric Coarse
- Thread Pitch
- 1.25
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Threaded Rod Finish
- Black Oxide
- Meets/Exceeds
- DIN 6379
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.