Shop KIPP
See all product information
Create Account
Eye Bolt Without Shoulder, M10, 50 mm Shank, 10 mm ID, Stainless Steel, Bright
- Mfr # K1418.11060
- Zoro # G1006882
product price:Â
$
8.15
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M10
Shank Length
50 mm
Eye Inside Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1418.11060
- Zoro #
- G1006882
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Bright
- Type
- Non Shouldered
- Ream (In.)
- H9
- Eyebolt Type
- Non Shouldered
- Standards
- DIN 444
Dimensions
- Thread Size
- M10
- Shank Length
- 50 mm
- Eye Inside Diameter
- 10 mm
- Overall Length
- 70 mm
- Thread Length
- 42 mm
- Eye Outside Diameter
- 20 mm
Description
Eye Bolt With Long Thread D1=M10 L=60, Form:B Stainless Steel, Din444
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.