Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Steel, Black oxide

  • Mfr # K1418.1050
  • Zoro # G1004712
product price: 
$
11.69
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M10
Shank Length
40 mm
Eye Inside Diameter
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K1418.1050
Zoro #
G1004712
UPC #
-
Country of Origin
Germany
Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Type
Non Shouldered
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Standards
DIN 444

Dimensions

Thread Size
M10
Shank Length
40 mm
Eye Inside Diameter
10 mm
Overall Length
60 mm
Thread Length
32 mm
Eye Outside Diameter
20 mm

Description

Eye Bolt With Long Thread D1=M10 L=50, Form:B Steel, Din444

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products