Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black oxide
- Mfr # K1418.20140
- Zoro # G1002201
product price:Â
$
42.19
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
120 mm
Eye Inside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1418.20140
- Zoro #
- G1002201
- UPC #
- -
- Country of Origin
- Germany
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Black oxide
- Eyebolt Type
- Non Shouldered
- Ream (In.)
- H9
- Type
- Non Shouldered
- Standards
- DIN 444
Dimensions
- Thread Size
- M20
- Shank Length
- 120 mm
- Eye Inside Diameter
- 18 mm
- Overall Length
- 160 mm
- Thread Length
- 108 mm
- Eye Outside Diameter
- 40 mm
Description
Eye Bolt With Long Thread D1=M20 L=140, Form:B Steel, Din444
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.