Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright

  • Mfr # K0396.11275
  • Zoro # G702082844
product price: 
$
11.75
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
62.5 mm
Eye Inside Diameter
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0396.11275
Zoro #
G702082844
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12
Shank Length
62.5 mm
Eye Inside Diameter
12 mm
Overall Length
87.5 mm
Thread Length
30 mm
Eye Outside Diameter
25 mm

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Type
Non Shouldered
Ream (In.)
H9
Eyebolt Type
Non Shouldered
Standards
DIN 444

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.