Sheet Metal Screw, M10 x 34.1 mm, Black Oxide Steel Flange Hex Head Slotted Drive
- Mfr # K0704.10
- Zoro # G602210002
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M10
Fastener Length
34.1 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0704.10
- Zoro #
- G602210002
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Screw Size
- M10
- Fastener Length
- 34.1 mm
- Head Dia.
- 20 mm
- Head Height
- 4.6 mm
Details
- System of Measurement
- Metric
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Oxide
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- DIN923
- Application
- For use with captive C-washers K0703
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.