Camrail Bolt, M8 Thrd Sz, 20 mm L, Hammer-Head Head, Steel, Zinc Plated Finish
- Mfr # K1029.1008030X20
- Zoro # G002065271
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
System of Measurement
Metric
Thread Size
M8
Material
Steel
Fastener Finish
Zinc Plated
Material Grade/Class
Grade 8.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1029.1008030X20
- Zoro #
- G002065271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M8
- Fastener Length
- 20 mm
Details
- System of Measurement
- Metric
- Material
- Steel
- Fastener Finish
- Zinc Plated
- Material Grade/Class
- Grade 8.8
- Head Style
- Hammer-Head
- Thread Direction
- Right Hand
- Thread Type
- Unified Thread
- Item
- Camrail Bolt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.