Hex Nut, M16-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 8 mm Ht
- Mfr # K0700.1163
- Zoro # G1001696
product price:Â
$
2.35
/ea
Sold in multiples of 6 for
$14.10
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Hex Height
8 mm
Hex Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0700.1163
- Zoro #
- G1001696
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M16-1.50
- Hex Height
- 8 mm
- Hex Width
- 24 mm
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Bright Zinc Plated
- Standards
- DIN 439
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Description
Hexagon Nut Low Form Similar To Din439, M16X1,5, Right-Hand Thread, Sw=24, Stainless Steel A2 Bright. Note: These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.