This item is Discontinued.

Kipp Class 12.9, M6 Hex Head Cap Screw, Black Oxide Steel, 25 mm L K0871.206X25

This item is Discontinued.

Kipp

Class 12.9, M6 Hex Head Cap Screw, Black Oxide Steel, 25 mm L (Discontinued)

Mfr # K0871.206X25
Zoro # G502059152
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0871.206X25
Zoro #
G502059152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Fastener Length
25 mm
Head Width
10 mm
Thread Length
25 mm
Head Dia.
10 mm
Head Height
4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 12.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.