This item is Discontinued.

Kipp Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L K0871.510X18

This item is Discontinued.

Kipp

Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L (Discontinued)

Mfr # K0871.510X18
Zoro # G702057026
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0871.510X18
Zoro #
G702057026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Fastener Length
18 mm
Head Width
17 mm
Thread Length
18 mm
Head Dia.
17 mm
Head Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.