Shop KIPP

Class 10.9, M12 Hex Head Cap Screw, Black Oxide Steel, 70 mm L

  • Mfr # K0871.312X70
  • Zoro # G102060282

product price: 
$
2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Head Width
19 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0871.312X70
Zoro #
G102060282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12
Fastener Length
70 mm
Head Width
19 mm
Head Height
7.5 mm
Head Dia.
19 mm
Thread Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.