Shop KIPP
See all product information
Create Account
Class 10.9, M10 Hex Head Cap Screw, Galvanized Steel, 50 mm L
- Mfr # K0870.510X50
- Zoro # G102057237
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Galvanized
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0870.510X50
- Zoro #
- G102057237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10
- Fastener Length
- 50 mm
- Head Width
- 17 mm
- Head Dia.
- 17 mm
- Head Height
- 6.4 mm
- Thread Length
- 26 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Galvanized
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931, DIN EN ISO 4014, DIN EN 24014
- Item
- Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.