Coupling Nut, M6, 18-8 Stainless Steel, Not Graded, Bright, 9 mm Lg, 10 mm Hex Wd
- Mfr # K0702.806
- Zoro # G002052240
product price:Â
$
7.25
/ea
Key Features
Thread Size
M6
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright
Overall Length
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0702.806
- Zoro #
- G002052240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6
- Overall Length
- 9 mm
- Hex Width
- 10 mm
- Nut Height
- 9 mm
- Overall Height
- 9 mm
Details
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Bright
- Standards
- DIN 6330
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Type
- Hex
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.