Hex Nut, M4, Steel, Class 10, Bright Zinc Plated, 3.20 mm Ht
- Mfr # K1145.404
- Zoro # G402057081
product price:Â
$
0.30
/ea
Sold in multiples of 32 for
$9.60
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Bright Zinc Plated
Hex Height
3.20 mm
Hex Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1145.404
- Zoro #
- G402057081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M4
- Hex Height
- 3.20 mm
- Hex Width
- 7 mm
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Bright Zinc Plated
- Standards
- ISO 4032
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.