Hex Nut, M8, Stainless Steel, Not Graded, Bright Zinc Plated, 14.80 mm Ht
- Mfr # K1145.108
- Zoro # G602056655
product price:Â
$
0.57
/ea
Sold in multiples of 18 for
$10.26
Key Features
Thread Size
M8
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Bright Zinc Plated
Hex Height
14.80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1145.108
- Zoro #
- G602056655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M8
- Hex Height
- 14.80 mm
- Hex Width
- 41 mm
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Bright Zinc Plated
- Standards
- ISO 4032
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.