Shop KIPP
See all product information
Create Account
Hex Nut, M24, Steel, Class 10, Bright Zinc Plated, 19 mm Ht
Mfr # K1145.424
Zoro # G702057118
product price:Â
$
2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Bright Zinc Plated
Hex Height
19 mm
Hex Width
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1145.424
- Zoro #
- G702057118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Bright Zinc Plated
- Standards
- ISO 4032
- System of Measurement
- Metric