Lock Nut, M12, Steel, Class 10, Black Oxide, 2.75 mm Ht
- Mfr # K0794.12
- Zoro # G402051515
product price:Â
$
18.29
/ea
Key Features
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
2.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0794.12
- Zoro #
- G402051515
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M12
- Hex Height
- 2.75 mm
- Hex Width
- 8 mm
Details
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- System of Measurement
- Metric
- Color
- Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.