This item is Discontinued.

This item is Discontinued.
Thumb Screw, M4 Thread Size, Bright Steel, 6.5 mm Head Ht, 20 mm Lg (Discontinued)
Mfr #
K1163.04X20
Zoro #
G802082164
Country of Origin Taiwan, Province of China
Category Thumb Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1163.04X20
- Zoro #
- G802082164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M4
- Fastener Length
- 20 mm
- Head Height
- 6.5 mm
- Head Thickness
- 3.5 mm
- Head Dia.
- 16 mm
- Head Width
- 16 mm
Details
- Material
- Steel
- Finish
- Bright
- Head Material
- Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- Class
- A1
- Meets/Exceeds
- DIN 653
- System of Measurement
- Metric
- Tip Material
- Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.